Zoro Homepage

Luttrel 1 Light Outdoor Post Mount Fixture, Black & Sand Blast

  • Mfr # 566PHXLS-BK-LED

  • Zoro # G905836428


product price: $454.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
CRI
CRI> 90
Watts
27
Housing Material
Aluminum
Number of Lamps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566PHXLS-BK-LED
Zoro #
G905836428
UPC #
685659151732
Country of Origin
China

Dimensions

Length
14.25"
Height
29"
Width
11.75"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
CRI
CRI> 90
Watts
27
Housing Material
Aluminum
Number of Lamps
1
Color Temperature
2700K
Standards
CUL/cETLu
Series
Luttrel
Lamp Included
Yes
Bulb Base Type
LED-Integrated
Delivered Lumens
1110
Rated Location
Wet
Shade Finish
Sand Blast
Source Lumens
2295
Shade Material
Glass

Description

Bring a bold style aesthetic when you illuminate your contemporary patio, deck or garden area. This one-light outdoor post mount fixture has an angular bold black finish aluminum frame. Its sand blast finish white glass shade uses LED-integrated technology to provide a strong, energy-efficient glow to light up evenings outdoors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.