Zoro Homepage

Luttrel 1 Light Outdoor Post Mount Fixture, Silver & Frosted

  • Mfr # 566PHBR-SL-LED

  • Zoro # G805836184


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Finish
Silver
Number of Lamps
1
Standards
CUL/cETLu
Watts
12
Length
10.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566PHBR-SL-LED
Zoro #
G805836184
UPC #
685659079487
Country of Origin
China

Dimensions

Length
10.5"
Height
21.625"
Width
10.5"

Details

Item
Outdoor Post Mount Fixture
Finish
Silver
Number of Lamps
1
Standards
CUL/cETLu
Watts
12
Color Temperature
2700K
CRI
CRI> 90
Series
Luttrel
Housing Material
Aluminum
Bulb Base Type
LED-Integrated
Lamp Included
Yes
Source Lumens
1094
Delivered Lumens
617
Shade Finish
Frosted
Shade Material
Glass
Rated Location
Wet

Description

Make an exterior space look fresh and engaging with this silver aluminum one-light outdoor post mounted fixture. A modern silhouette complements its beautiful finish and makes the most of illumination from energy-saving integrated LED technology.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.