Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Luttrel 1 Light Outdoor Post Mount Fixture, Silver & Frosted

  • Mfr # 566PHBS-SL-LED

  • Zoro # G705836208


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Finish
Silver
Width
10.5"
Watts
12
Standards
CUL/cETLu
CRI
CRI> 90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
566PHBS-SL-LED
Zoro #
G705836208
UPC #
685659079500
Country of Origin
China

Dimensions

Width
10.5"
Height
21.625"
Length
10.5"

Details

Item
Outdoor Post Mount Fixture
Finish
Silver
Watts
12
Standards
CUL/cETLu
CRI
CRI> 90
Series
Luttrel
Housing Material
Aluminum
Bulb Base Type
LED-Integrated
Number of Lamps
1
Lamp Included
Yes
Color Temperature
2700K
Delivered Lumens
624
Shade Material
Glass
Source Lumens
1094
Rated Location
Wet
Shade Finish
Frosted

Description

Take exterior decor up a notch or two with a tasteful and enticing one-light outdoor post mounted fixture. Gorgeous silver finish aluminum and a frosted glass shade make the most of integrated LED technology to save energy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.