Luttrel 1 Light Outdoor Post Mounted Fixture, Black & Frosted

  • Mfr # 566PHBR-567P-BK-LED

  • Zoro # G005836120


product price:  $656.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Standards
CUL/cETLu
Series
Luttrel
Bulb Base Type
LED-Integrated
Width
10.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566PHBR-567P-BK-LED
Zoro #
G005836120
UPC #
685659082104
Country of Origin
China

Dimensions

Width
10.5"
Length
10.5"
Height
97.23"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Standards
CUL/cETLu
Series
Luttrel
Bulb Base Type
LED-Integrated
Color Temperature
2700K
Number of Lamps
1
Housing Material
Aluminum
Watts
12
CRI
CRI> 90
Lamp Included
Yes
Rated Location
Wet
Delivered Lumens
512
Shade Finish
Frosted
Shade Material
Glass
Source Lumens
1094

Description

A contemporary flavor with soft charm highlights the features of this black aluminum outdoor post mounted fixture. A single energy-efficient bulb offers just the right amount of lighting through a frosted glass shade, bringing a hint of Art Deco feel to a modern space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.