Zoro Homepage

Luttrel 1 Light Outdoor Wall Sconce, Black & Frosted

  • Mfr # 566M-BK-LED

  • Zoro # G805836153


product price: $210.00
/ea
Free Shipping & Returns

Key Features

Width
7.125"
Height
15"
Length
7.5"
Series
Luttrel
Watts
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566M-BK-LED
Zoro #
G805836153
UPC #
685659079418
Country of Origin
China

Dimensions

Width
7.125"
Height
15"
Length
7.5"
Canopy Dimensions
4-3/4 in x 8 in

Details

Item
Outdoor Wall Sconce
Series
Luttrel
Watts
10
Finish
Black
Standards
CUL/cETLu
CRI
CRI> 90
Lamp Included
Yes
Color Temperature
2700K
Housing Material
Aluminum
Rated Location
Wet
Source Lumens
904
Bulb Base
LED-Integrated
Delivered Lumens
369
Shade Material
Glass
Number of Lights
1
Shade Finish
Frosted

Description

Preserve the contemporary aesthetic of a carefully planned exterior space with a modern light that combines gorgeous black aluminum and frosted glass. Sleek open triangles converge in an asymmetrical form to deliver an intriguing ambiance, and integrated LED technology adds the bonus of energy savings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.