Zoro Homepage

Luttrel 1 Light Outdoor Wall Sconce, Silver & Frosted

  • Mfr # 566S-SL-LED

  • Zoro # G105836280


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Width
5.5"
Height
11.75"
Length
5.75"
Series
Luttrel
Watts
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566S-SL-LED
Zoro #
G105836280
UPC #
685659079401
Country of Origin
China

Dimensions

Width
5.5"
Height
11.75"
Length
5.75"
Canopy Dimensions
4-1/2 in x 6-1/2 in

Details

Item
Outdoor Wall Sconce
Series
Luttrel
Watts
8
Finish
Silver
CRI
CRI> 90
Lamp Included
Yes
Color Temperature
2700K
Housing Material
Aluminum
Standards
CUL/cETLu
Bulb Base
LED-Integrated
Source Lumens
705
Delivered Lumens
346
Shade Material
Glass
Rated Location
Wet
Shade Finish
Frosted
Number of Lights
1

Description

Creative contemporary design is behind the sophisticated look of this elegant one-light outdoor wall sconce. Perfect for spot lighting, its geometric-influenced silver aluminum frame and frosted glass shade deliver a refined look to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.