
Lyna Vanity, 2-Light, 16 In.W x 6.5 In.L x 9 In.H, Brushed Nickel/Clear
Mfr # 823-2V-BN
Zoro # G811799732
product price:Â $202.00
/ea
Free Shipping & Returns
Key Features
Height
9 in
Length
6.5 in
Number of Lights
2
Style
Transitional, Classic, Glass, Restoration
Collection Name
Lyna
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
823-2V-BN
Zoro #
G811799732
UPC #
685659184303
Country of Origin
China
Dimensions
Height
9 in
Length
6.5 in
Width
16 in
Canopy Dimensions
5 in x 7-1/2 in
Backplate Dimensions
5"L x 7.5"W
Details
Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
2
Style
Transitional, Classic, Glass, Restoration
Collection Name
Lyna
Shade Material
Glass
Series
Lyna
Lamp Watts
100
Lamp Included
No
Dimmable
Yes
Housing Material
Steel
Standards
ETL
Rated Location
Damp
Bulb Base
Medium
Shade Finish
Clear
Shade Finish/Color
Clear
Frame Finish
Brushed Nickel
Location Rating
Damp
Frame Material
Steel
Description
A striking design borrows from upscale nautical inspiration to create this two-light vanity light from the Lyna collection. Sheer romance reflects in a pair of sparkling clear ribbed glass cone shades and a detailed steel frame with a tasteful brushed nickel finish. Add this light as a complement to an ensuite or guest bath vanity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.