
Lyna Vanity, 2-Light, 16 In.W x 6.5 In.L x 9 In.H, Chrome /Clear
Mfr # 823-2V-CH
Zoro # G811799701
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Height
9 in
Length
6.5 in
Number of Lights
2
Style
Transitional, Classic, Glass, Restoration
Collection Name
Lyna
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
823-2V-CH
Zoro #
G811799701
UPC #
685659184310
Country of Origin
China
Dimensions
Height
9 in
Length
6.5 in
Width
16 in
Canopy Dimensions
5 in x 7-1/2 in
Backplate Dimensions
5"L x 7.5"W
Details
Item
Vanity
Housing Finish
Chrome
Number of Lights
2
Style
Transitional, Classic, Glass, Restoration
Collection Name
Lyna
Shade Material
Glass
Lamp Watts
100
Housing Material
Steel
Standards
ETL
Dimmable
Yes
Series
Lyna
Lamp Included
No
Shade Finish
Clear
Bulb Base
Medium
Rated Location
Damp
Shade Finish/Color
Clear
Frame Material
Steel
Location Rating
Damp
Frame Finish
Chrome
Description
The Lyna collection offers a stunning light fixture with artisanal vibes and a touch of nautical inspiration. Sheer romance reflects in a pair of sparkling clear ribbed glass cone shades and a detailed steel frame with a radiant chrome finish. Add this light as a complement to an ensuite or guest bath vanity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.