
Lyna Vanity, 3-Light, 22 In.W x 6.5 In.L x 9 In.H, Brushed Nickel/Clear
Mfr # 823-3V-BN
Zoro # G811799954
product price:Â $286.00
/ea
Free Shipping & Returns
Key Features
Height
9 in
Length
6.5 in
Number of Lights
3
Style
Transitional, Classic, Glass, Restoration
Collection Name
Lyna
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
823-3V-BN
Zoro #
G811799954
UPC #
685659184334
Country of Origin
China
Dimensions
Height
9 in
Length
6.5 in
Width
22 in
Canopy Dimensions
5 in x 7-1/2 in
Backplate Dimensions
5"L x 7.5"W
Details
Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
3
Style
Transitional, Classic, Glass, Restoration
Collection Name
Lyna
Shade Material
Glass
Dimmable
Yes
Series
Lyna
Lamp Included
No
Standards
ETL
Housing Material
Steel
Lamp Watts
100
Rated Location
Damp
Bulb Base
Medium
Shade Finish
Clear
Location Rating
Damp
Frame Material
Steel
Frame Finish
Brushed Nickel
Shade Finish/Color
Clear
Description
A design statement perfect for contemporary bathrooms is in reach with this three-light vanity light from the Lyna collection. Sheer romance reflects in a pair of sparkling clear ribbed glass cone shades and a detailed steel frame with a brushed nickel finish. Add this light as a complement to an ensuite or guest bath vanity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.