
Lyna Vanity, 3-Light, 22 In.W x 6.5 In.L x 9 In.H, Chrome /Clear
Mfr # 823-3V-CH
Zoro # G311799959
product price:Â $286.00
/ea
Free Shipping & Returns
Key Features
Height
9 in
Length
6.5 in
Number of Lights
3
Style
Transitional, Classic, Glass, Restoration
Collection Name
Lyna
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
823-3V-CH
Zoro #
G311799959
UPC #
685659184341
Country of Origin
China
Dimensions
Height
9 in
Length
6.5 in
Width
22 in
Canopy Dimensions
5 in x 7-1/2 in
Backplate Dimensions
5"L x 7.5"W
Details
Item
Vanity
Housing Finish
Chrome
Number of Lights
3
Style
Transitional, Classic, Glass, Restoration
Collection Name
Lyna
Shade Material
Glass
Lamp Watts
100
Standards
ETL
Lamp Included
No
Housing Material
Steel
Dimmable
Yes
Series
Lyna
Shade Finish
Clear
Bulb Base
Medium
Rated Location
Damp
Location Rating
Damp
Frame Finish
Chrome
Shade Finish/Color
Clear
Frame Material
Steel
Description
A trio of romantic textured, ribbed clear glass shades with a conical silhouette begin the style journey of a sophisticated three-light vanity light. From the Lyna collection, this impressive fixture frames an ensuite or guest bath vanity and creates an optically compelling look. Contemporary and transitional bath spaces come to life with this fixture featuring a detailed chrome finish steel frame.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.