
Lyna Vanity, 3-Light, 22 In.W x 6.5 In.L x 9 In.H, Matte Black/Clear
Mfr # 823-3V-MB
Zoro # G711799870
product price:Â $254.00
/ea
Free Shipping & Returns
Key Features
Height
9 in
Length
6.5 in
Number of Lights
3
Style
Transitional, Classic, Glass, Restoration
Collection Name
Lyna
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
823-3V-MB
Zoro #
G711799870
UPC #
685659184358
Country of Origin
China
Dimensions
Height
9 in
Length
6.5 in
Width
22 in
Canopy Dimensions
5 in x 7-1/2 in
Backplate Dimensions
5"L x 7.5"W
Details
Item
Vanity
Housing Finish
Matte Black
Number of Lights
3
Style
Transitional, Classic, Glass, Restoration
Collection Name
Lyna
Shade Material
Glass
Lamp Included
No
Series
Lyna
Dimmable
Yes
Housing Material
Steel
Standards
ETL
Lamp Watts
100
Bulb Base
Medium
Rated Location
Damp
Shade Finish
Clear
Frame Finish
Matte Black
Shade Finish/Color
Clear
Location Rating
Damp
Frame Material
Steel
Description
Sophistication and style go hand in hand with a touch of nautical charm, adding an enticing quality to this three-light vanity light. From the Lyna collection, this impressive fixture frames an ensuite or guest bath vanity and creates an optically compelling look. Contemporary and transitional bath spaces come to life with this fixture featuring gleaming clear ribbed glass cone shades and a detailed matte black finish steel frame.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.