
Lyna Vanity, 4-Light, 30.5 In.W x 6.5 In.L x 9 In.H, Brushed Nickel/Clear
Mfr # 823-4V-BN
Zoro # G411799781
product price:Â $362.00
/ea
Free Shipping & Returns
Key Features
Height
9 in
Length
6.5 in
Number of Lights
4
Style
Transitional, Classic, Glass, Restoration
Collection Name
Lyna
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
823-4V-BN
Zoro #
G411799781
UPC #
685659184365
Country of Origin
China
Dimensions
Height
9 in
Length
6.5 in
Width
30.5 in
Canopy Dimensions
5 in x 7-1/2 in
Backplate Dimensions
5"L x 7.5"W
Details
Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
4
Style
Transitional, Classic, Glass, Restoration
Collection Name
Lyna
Shade Material
Glass
Lamp Watts
100
Dimmable
Yes
Housing Material
Steel
Series
Lyna
Standards
ETL
Lamp Included
No
Bulb Base
Medium
Shade Finish
Clear
Rated Location
Damp
Location Rating
Damp
Shade Finish/Color
Clear
Frame Material
Steel
Frame Finish
Brushed Nickel
Description
Make a design statement in a contemporary or transitional ensuite or guest bath space with an elegantly sophisticated four-light vanity light. This chic fixture from the Lyna collection reflects a touch of nautical charm and embodies the importance of symmetry and impressive artistry. A linear frame fashioned of brushed nickel finish steel supports four glam clear ribbed glass cone shades, delivering an uncompromising level of romantic essence.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.