
Lyna Vanity, 4-Light, 30.5 In.W x 6.5 In.L x 9 In.H, Chrome /Clear
Mfr # 823-4V-CH
Zoro # G311800051
product price:Â $362.00
/ea
Free Shipping & Returns
Key Features
Height
9 in
Length
6.5 in
Number of Lights
4
Style
Transitional, Classic, Glass, Restoration
Collection Name
Lyna
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
823-4V-CH
Zoro #
G311800051
UPC #
685659184372
Country of Origin
China
Dimensions
Height
9 in
Length
6.5 in
Width
30.5 in
Canopy Dimensions
5 in x 7-1/2 in
Backplate Dimensions
5"L x 7.5"W
Details
Item
Vanity
Housing Finish
Chrome
Number of Lights
4
Style
Transitional, Classic, Glass, Restoration
Collection Name
Lyna
Shade Material
Glass
Lamp Included
No
Lamp Watts
100
Series
Lyna
Housing Material
Steel
Dimmable
Yes
Standards
ETL
Shade Finish
Clear
Bulb Base
Medium
Rated Location
Damp
Shade Finish/Color
Clear
Frame Material
Steel
Frame Finish
Chrome
Location Rating
Damp
Description
Sophistication and gallery-inspired artistry merge to create a stunning look in ensuite and guest bathrooms when this four-light vanity light frames a spacious bath vanity. This chic fixture from the Lyna collection reflects a touch of nautical charm and embodies the importance of symmetry and style. A linear frame fashioned of bright chrome finish steel supports four glam clear ribbed glass cone shades, delivering an uncompromising level of romantic essence.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.