
Lyna Vanity, 4-Light, 30.5 In.W x 6.5 In.L x 9 In.H, Matte Black/Clear
Mfr # 823-4V-MB
Zoro # G611800089
product price:Â $314.00
/ea
Free Shipping & Returns
Key Features
Height
9 in
Length
6.5 in
Number of Lights
4
Style
Transitional, Classic, Glass, Restoration
Collection Name
Lyna
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
823-4V-MB
Zoro #
G611800089
UPC #
685659184389
Country of Origin
China
Dimensions
Height
9 in
Length
6.5 in
Width
30.5 in
Canopy Dimensions
5 in x 7-1/2 in
Backplate Dimensions
5"L x 7.5"W
Details
Item
Vanity
Housing Finish
Matte Black
Number of Lights
4
Style
Transitional, Classic, Glass, Restoration
Collection Name
Lyna
Shade Material
Glass
Series
Lyna
Lamp Watts
100
Lamp Included
No
Housing Material
Steel
Standards
ETL
Dimmable
Yes
Shade Finish
Clear
Bulb Base
Medium
Rated Location
Damp
Shade Finish/Color
Clear
Frame Finish
Matte Black
Frame Material
Steel
Location Rating
Damp
Description
A generous width and upscale aesthetic go a long way toward highlighting an ensuite or guest bath vanity with a four-light vanity light from the Lyna collection. This chic fixture reflects a touch of nautical charm and embodies the importance of symmetry and style. A linear frame fashioned of bold matte black finish steel supports four glam clear ribbed glass cone shades, delivering an uncompromising level of romantic essence.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.