
Lyna Vanity, 5-Light, 38.75 In.W x 6.5 In.L x 9 In.H, Brushed Nickel/Clear
Mfr # 823-5V-BN
Zoro # G011800061
product price:Â $458.00
/ea
Free Shipping & Returns
Key Features
Height
9 in
Length
6.5 in
Number of Lights
5
Style
Transitional, Classic, Glass, Restoration
Collection Name
Lyna
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
823-5V-BN
Zoro #
G011800061
UPC #
685659184396
Country of Origin
China
Dimensions
Height
9 in
Length
6.5 in
Width
38.75 in
Canopy Dimensions
5 in x 7-1/2 in
Backplate Dimensions
5"L x 7.5"W
Details
Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
5
Style
Transitional, Classic, Glass, Restoration
Collection Name
Lyna
Shade Material
Glass
Dimmable
Yes
Lamp Watts
100
Standards
ETL
Housing Material
Steel
Series
Lyna
Lamp Included
No
Rated Location
Damp
Shade Finish
Clear
Bulb Base
Medium
Frame Material
Steel
Location Rating
Damp
Shade Finish/Color
Clear
Frame Finish
Brushed Nickel
Description
Upgrade to upscale in ensuite and guest bath spaces with this five-light vanity light from the Lyna collection. Glam elements form a fixture that becomes a focal point in contemporary bathrooms, showcasing a linear brushed nickel finish steel frame and romantic conical shades created of clear ribbed glass. Perfect for embellishing a modern or transitional bathroom with a nautical theme, this five-light vanity light delivers on a promise of elegance and sophistication.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.