
Lyna Vanity, 5-Light, 38.75 In.W x 6.5 In.L x 9 In.H, Chrome /Clear
Mfr # 823-5V-CH
Zoro # G011800023
product price: $458.00
/ea
Free Shipping & Returns
Key Features
Height
9 in
Length
6.5 in
Number of Lights
5
Style
Transitional, Classic, Glass, Restoration
Collection Name
Lyna
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
823-5V-CH
Zoro #
G011800023
UPC #
685659184402
Country of Origin
China
Dimensions
Height
9 in
Length
6.5 in
Width
38.75 in
Canopy Dimensions
5 in x 7-1/2 in
Backplate Dimensions
5"L x 7.5"W
Details
Item
Vanity
Housing Finish
Chrome
Number of Lights
5
Style
Transitional, Classic, Glass, Restoration
Collection Name
Lyna
Shade Material
Glass
Standards
ETL
Series
Lyna
Dimmable
Yes
Housing Material
Steel
Lamp Included
No
Lamp Watts
100
Bulb Base
Medium
Rated Location
Damp
Shade Finish
Clear
Frame Material
Steel
Frame Finish
Chrome
Shade Finish/Color
Clear
Location Rating
Damp
Description
Ensuite and guest bath spaces in need of upscale lighting celebrate this five-light vanity light from the Lyna collection. Glam elements form a fixture that becomes a focal point in contemporary bathrooms, showcasing a linear chrome finish steel frame and romantic conical shades created of clear ribbed glass. Perfect for embellishing a modern or transitional bathroom with a nautical theme, this five-light vanity light delivers on a promise of elegance and sophistication.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.