
Lyna Vanity, 5-Light, 38.75 In.W x 6.5 In.L x 9 In.H, Matte Black/Clear
Mfr # 823-5V-MB
Zoro # G111799982
product price: $392.00
/ea
Free Shipping & Returns
Key Features
Height
9 in
Length
6.5 in
Number of Lights
5
Style
Transitional, Classic, Glass, Restoration
Collection Name
Lyna
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
823-5V-MB
Zoro #
G111799982
UPC #
685659184419
Country of Origin
China
Dimensions
Height
9 in
Length
6.5 in
Width
38.75 in
Canopy Dimensions
5 in x 7-1/2 in
Backplate Dimensions
5"L x 7.5"W
Details
Item
Vanity
Housing Finish
Matte Black
Number of Lights
5
Style
Transitional, Classic, Glass, Restoration
Collection Name
Lyna
Shade Material
Glass
Standards
ETL
Series
Lyna
Lamp Included
No
Lamp Watts
100
Housing Material
Steel
Dimmable
Yes
Bulb Base
Medium
Shade Finish
Clear
Rated Location
Damp
Frame Material
Steel
Shade Finish/Color
Clear
Frame Finish
Matte Black
Location Rating
Damp
Description
From the Lyna collection comes a standout look in light fixtures that breathe life into ensuite or guest bath spaces. Glam elements create this five-light vanity light that becomes a focal point in contemporary bathrooms, showcasing a linear matte black finish steel frame and romantic conical shades created of clear ribbed glass. Perfect for embellishing a modern or transitional bathroom with a nautical theme, this five-light vanity light delivers on a promise of elegance and sophistication.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.