Lyna Wall Sconce, 1-Light, 5 In.W x 6.5 In.L x 9 In.H, Brushed Nickel/Clear

  • Mfr # 823-1S-BN

  • Zoro # G911800017


product price:  $120.00
/ea
Free Shipping & Returns

Key Features

Height
9 in
Width
5 in
Dimmable
Yes
Series
Lyna
Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
823-1S-BN
Zoro #
G911800017
UPC #
685659184273
Country of Origin
China

Dimensions

Height
9 in
Width
5 in
Length
6.5 in
Canopy Dimensions
7-1/2 in x 5 in
Backplate Dimensions
7.5"L x 5"W

Details

Dimmable
Yes
Finish
Brushed Nickel
Item
Wall Sconce
Series
Lyna
Standards
ETL
Lamp Included
No
Lamp Watts
100
Rated Location
Damp
Number of Lights
1
Shade Material
Glass
Bulb Base
Medium
Shade Finish
Clear
Frame Material
Steel
Collection
Lyna
Location Rating
Damp
Frame Finish
Brushed Nickel
Shade Finish/Color
Clear

Description

Decadence adopts a storied nautical feel in a light fixture perfect for contemporary spaces. This one-light wall sconce from the Lyna collection showcases a romantic clear textured glass cone shade affixed to a detail-rich frame made of brushed nickel finish steel. A great choice for bathrooms and hallways, this sconce elevates the sophistication of any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.