Lyna Wall Sconce, 1-Light, 5 In.W x 6.5 In.L x 9 In.H, Chrome /Clear

  • Mfr # 823-1S-CH

  • Zoro # G311799744


product price: $120.00
/ea
Free Shipping & Returns

Key Features

Height
9 in
Width
5 in
Dimmable
Yes
Standards
ETL
Lamp Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
823-1S-CH
Zoro #
G311799744
UPC #
685659184280
Country of Origin
China

Dimensions

Height
9 in
Width
5 in
Length
6.5 in
Canopy Dimensions
7-1/2 in x 5 in
Backplate Dimensions
7.5"L x 5"W

Details

Dimmable
Yes
Finish
Chrome
Item
Wall Sconce
Standards
ETL
Lamp Watts
100
Lamp Included
No
Series
Lyna
Bulb Base
Medium
Shade Material
Glass
Number of Lights
1
Frame Material
Steel
Rated Location
Damp
Shade Finish
Clear
Collection
Lyna
Frame Finish
Chrome
Shade Finish/Color
Clear
Location Rating
Damp

Description

Modern fixtures embellish modern living spaces, and this one-light wall sconce from the Lyna collection is a perfect example. Assembled from fine materials and artisan creativity, it showcases a romantic clear textured glass cone shade affixed to a detail-rich frame made of bright chrome finish steel. This stunning wall light is a great choice for bathrooms and hallways, elevating the sophistication of any setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.