
Lyna Wall Sconce, 1-Light, 5 In.W x 6.5 In.L x 9 In.H, Matte Black/Clear
Mfr # 823-1S-MB
Zoro # G111799876
product price:Â $108.00
/ea
Free Shipping & Returns
Key Features
Height
9 in
Width
5 in
Dimmable
Yes
Standards
ETL
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
823-1S-MB
Zoro #
G111799876
UPC #
685659184297
Country of Origin
China
Dimensions
Height
9 in
Width
5 in
Length
6.5 in
Canopy Dimensions
7-1/2 in x 5 in
Backplate Dimensions
7.5"L x 5"W
Details
Dimmable
Yes
Finish
Matte Black
Item
Wall Sconce
Standards
ETL
Lamp Included
No
Series
Lyna
Lamp Watts
100
Frame Material
Steel
Shade Finish
Clear
Number of Lights
1
Rated Location
Damp
Shade Material
Glass
Bulb Base
Medium
Frame Finish
Matte Black
Location Rating
Damp
Shade Finish/Color
Clear
Collection
Lyna
Description
Add a dose of upscale style with a wall sconce from the Lyna collection and make contrasting finishes work to your advantage. Assembled from fine materials and artisan creativity, this one-light wall light showcases a romantic clear ribbed glass cone shade affixed to a detail-rich frame made of bold matte black finish steel. This stunning wall light is a great choice for bathrooms and hallways, elevating the sophistication of any setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.