Zoro Homepage

Maddox 1 Light Chandelier, Matte Black

  • Mfr # 6013-12MB

  • Zoro # G805835323


product price: $276.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
100
Series
Maddox
Dimmable
Yes
Standards
CUL/cETLu
Style
Transitional, Urban, Classical, Restoration, Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6013-12MB
Zoro #
G805835323
UPC #
685659158571
Country of Origin
India

Dimensions

Length
12"
Width
12"
Height
9.5"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Item
Chandelier
Fixture Wattage
100
Finish
Matte Black
Series
Maddox
Dimmable
Yes
Standards
CUL/cETLu
Style
Transitional, Urban, Classical, Restoration, Industrial
Housing Material
Iron
Number of Lights
1
Material
Iron
Color
Matte Black
Bulb Base
Medium
Rated Location
Dry

Description

Take lighting in a new direction, weaving it into central decor elements within a custom casual space. The Maddox one-light pendant delivers sophistication with a laid-back feel in a conical shade, down rod, and canopy crafted of matte black finish iron. Its shade’s hammered belt detailing adds texturizing to up the ante on sleek design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.