Zoro Homepage

Maddox 1 Light Wall Sconce, Matte Black

  • Mfr # 6013-1S-MB

  • Zoro # G105841369


product price: $132.00
/ea
Free Shipping & Returns

Key Features

Height
8.5"
Width
8"
Dimmable
Yes
Finish
Matte Black
Length
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6013-1S-MB
Zoro #
G105841369
UPC #
685659158793
Country of Origin
India

Dimensions

Height
8.5"
Width
8"
Length
9"
Canopy Dimensions
5-1/4 in x 5-1/4 in
Cord/Wire Length
110 in

Details

Dimmable
Yes
Finish
Matte Black
Item
Wall Sconce
Standards
CUL/cETLu
Housing Material
Iron
Lamp Watts
100
Series
Maddox
Bulb Base
Medium
Frame Material
Iron
Rated Location
Dry
Number of Lights
1

Description

This one-light wall sconce from the Maddox collection creates a seamless, easy-living look for casual spaces in need of extra lighting. Matte black finish iron adds a decadent look to a sconce featuring a conical shade with a texturized hammered belt detail and matching wall mount. Dress up a bathroom or hallway space with this elegant light that incorporates farmhouse and industrial motifs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.