Zoro Homepage

Maddox 1 Light Wall Sconce, Polished Nickel & Polished Nickel

  • Mfr # 6013-1S-PN

  • Zoro # G205841382


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Height
8.5"
Width
8"
Dimmable
Yes
Finish
Polished Nickel
Series
Maddox
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6013-1S-PN
Zoro #
G205841382
UPC #
685659158809
Country of Origin
India

Dimensions

Height
8.5"
Width
8"
Length
9"
Canopy Dimensions
5-1/4 in x 5-1/4 in
Cord/Wire Length
110 in

Details

Dimmable
Yes
Finish
Polished Nickel
Item
Wall Sconce
Series
Maddox
Lamp Watts
100
Standards
CUL/cETLu
Housing Material
Iron
Bulb Base
Medium
Frame Material
Iron
Rated Location
Dry
Number of Lights
1

Description

This one-light wall sconce from the Maddox collection creates a seamless, easy-living look for casual spaces in need of extra lighting. Polished nickel finish iron adds a decadent look to a sconce featuring a conical shade with a texturized hammered belt detail and matching wall mount. Dress up a bathroom or hallway space with this elegant light that incorporates farmhouse and industrial motifs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.