Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maddox 1 Light Wall Sconce, Rubbed Brass & Rubbed Brass

  • Mfr # 6013-1S-RB

  • Zoro # G905841330


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Height
8.5"
Width
8"
Dimmable
Yes
Finish
Rubbed Brass
Lamp Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6013-1S-RB
Zoro #
G905841330
UPC #
685659158816
Country of Origin
India

Dimensions

Height
8.5"
Width
8"
Length
9"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/4 in x 5-1/4 in

Details

Dimmable
Yes
Finish
Rubbed Brass
Item
Wall Sconce
Lamp Watts
100
Series
Maddox
Housing Material
Iron
Standards
CUL/cETLu
Bulb Base
Medium
Rated Location
Dry
Frame Material
Iron
Number of Lights
1

Description

This one-light wall sconce from the Maddox collection creates a seamless, easy-living look for casual spaces in need of extra lighting. Rubbed brass finish iron adds a decadent look to a sconce featuring a conical shade with a texturized hammered belt detail and matching wall mount. Dress up a bathroom or hallway space with this elegant light that incorporates farmhouse and industrial motifs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.