
Madeline 5 Light Pendant, Brushed Nickel/White, 18 In W x 36.75 In H
Mfr # 1954P18-BN
Zoro # G715558763
product price:Â $446.00
/ea
Free Shipping & Returns
Key Features
Height
36.75 in
Length
18 in
Width
18 in
Number of Lights
5
Style
Transitional, Coastal, Classical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1954P18-BN
Zoro #
G715558763
UPC #
-
Country of Origin
China
Dimensions
Height
36.75 in
Length
18 in
Width
18 in
Chain Length
72 in
Cord Length
110 in
Canopy Dimensions
4.72" L x 4.72" W
Details
Number of Lights
5
Style
Transitional, Coastal, Classical
Collection Name
Madeline
Shade Material
Fabric
Item
Pendant
Lamp Included
No
Dimmable
Yes
Standards
CETL
Energy Star Compliant
No
Lamp Base
Candelabra
Watts
60W
Shade Color
White
Location Rating
Dry
Sloped Ceiling Compatible
Yes
Frame Finish
Brushed Nickel
Application
Bedroom; Dining Room; Dinette; Kitchen; Kitchenette
Frame Material
Steel
Description
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.