Madeline 5 Light Pendant, Modern Gold/White, 18 In W x 36.75 In H

  • Mfr # 1954P18-MGLD

  • Zoro # G815558557


product price: $488.00
/ea
Free Shipping & Returns

Key Features

Height
36.75 in
Length
18 in
Width
18 in
Number of Lights
5
Style
Transitional, Coastal, Classical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1954P18-MGLD
Zoro #
G815558557
UPC #
-
Country of Origin
China

Dimensions

Height
36.75 in
Length
18 in
Width
18 in
Chain Length
72 in
Cord Length
110 in
Canopy Dimensions
4.72" L x 4.72" W

Details

Number of Lights
5
Style
Transitional, Coastal, Classical
Collection Name
Madeline
Shade Material
Fabric
Item
Pendant
Watts
60W
Energy Star Compliant
No
Dimmable
Yes
Lamp Included
No
Shade Color
White
Lamp Base
Candelabra
Standards
CETL
Application
Bedroom; Dining Room; Dinette; Kitchen; Kitchenette
Sloped Ceiling Compatible
Yes
Location Rating
Dry
Frame Finish
Modern Gold
Frame Material
Steel

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.