
Madison Flush Mount, 1-Light, 12.5 In.W x 3 In.H, Brushed Nickel/Frosted
Mfr # 1005F12-BN-LED
Zoro # G011799631
product price: $172.00
/ea
Free Shipping & Returns
Key Features
Color temp
2700/3000/4000/5000K
Height
3 in
Watts
24
Dimmable
Yes
Standards
cETLus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1005F12-BN-LED
Zoro #
G011799631
UPC #
685659189766
Country of Origin
China
Dimensions
Width
12.5 in
Height
3 in
Details
Color temp
2700/3000/4000/5000K
Watts
24
Dimmable
Yes
Finish
Brushed Nickel
Item
Flush Mount
Standards
cETLus
Lamp Included
Yes
CRI
90
Frame Material
Steel
Shade Material
Acrylic
LED Delivered Lumen
1640
LED Source Lumen
2160
Shade Finish/Color
Frosted
Location Rating
Damp
Collection
Madison
Bulb Base
LED
Number of Lights
1
Description
Flush mount ceiling lights are en vogue again, starting with this one-light version infusing LED illumination and a range of options for just the right level of white color. A sleek brushed nickel finish steel canopy with vertical slats nestles a frosted acrylic diffuser, creating simplicity with modernized style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.