
Madison Flush Mount, 1-Light, 12.5 In.W x 3 In.H, Matte Black/Frosted
Mfr # 1005F12-MB-LED
Zoro # G111799661
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Color temp
2700/3000/4000/5000K
Height
3 in
Watts
24
Dimmable
Yes
Lamp Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1005F12-MB-LED
Zoro #
G111799661
UPC #
685659189780
Country of Origin
China
Dimensions
Width
12.5 in
Height
3 in
Details
Color temp
2700/3000/4000/5000K
Watts
24
Dimmable
Yes
Finish
Matte Black
Item
Flush Mount
Lamp Included
Yes
Standards
cETLus
CRI
90
Shade Material
Acrylic
Number of Lights
1
Frame Material
Steel
Shade Finish/Color
Frosted
Collection
Madison
Location Rating
Damp
Bulb Base
LED
LED Delivered Lumen
1660
LED Source Lumen
2160
Description
Modern lighting updates classic yet simple style in a one-light flush mount ceiling light with tons of versatility. A dramatic matte black finish steel canopy with vertical slats nestles a frosted acrylic diffuser that sends optional and changeable white-color values to light up a modern kitchen, dining room, or foyer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.