Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Madison Flush Mount, 1-Light, 12.5 In.W x 3 In.H, Modern Gold/Frosted

  • Mfr # 1005F12-MGLD-LED

  • Zoro # G311799669


product price: $186.00
/ea
Free Shipping & Returns

Key Features

Color temp
2700/3000/4000/5000K
Height
3 in
Watts
24
Dimmable
Yes
CRI
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005F12-MGLD-LED
Zoro #
G311799669
UPC #
685659189773
Country of Origin
China

Dimensions

Width
12.5 in
Height
3 in

Details

Color temp
2700/3000/4000/5000K
Watts
24
Dimmable
Yes
Finish
Modern Gold
Item
Flush Mount
CRI
90
Lamp Included
Yes
Standards
cETLus
Number of Lights
1
LED Source Lumen
2160
Bulb Base
LED
LED Delivered Lumen
1630
Collection
Madison
Shade Material
Acrylic
Shade Finish/Color
Frosted
Location Rating
Damp
Frame Material
Steel

Description

Introduce classic style and a sleek look with this slender one-light flush mount ceiling light. Steel construction of a ring canopy with a modern gold finish and vertical slats nestles a frosted acrylic diffuser that emits optional and changeable white-color values to light up a modern kitchen, dining room, or foyer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.