
Madison Flush Mount, 1-Light, 16.5 In.W x 3 In.H, Brushed Nickel/Frosted
Mfr # 1005F16-BN-LED
Zoro # G611799666
product price: $274.00
/ea
Free Shipping & Returns
Key Features
Color temp
2700/3000/4000/5000K
Height
3 in
Watts
40
Dimmable
Yes
Lamp Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1005F16-BN-LED
Zoro #
G611799666
UPC #
685659189797
Country of Origin
China
Dimensions
Width
16.5 in
Height
3 in
Details
Color temp
2700/3000/4000/5000K
Watts
40
Dimmable
Yes
Finish
Brushed Nickel
Item
Flush Mount
Lamp Included
Yes
Standards
cETLus
CRI
90
Shade Finish/Color
Frosted
Location Rating
Damp
Shade Material
Acrylic
LED Source Lumen
3600
Number of Lights
1
LED Delivered Lumen
2800
Frame Material
Steel
Collection
Madison
Bulb Base
LED
Description
Illumination glowing from above adds stealth yet stylish aesthetics in this one-light flush mount ceiling light. Steel construction forms a ring canopy with a brushed nickel finish and vertical slats nestling a frosted acrylic diffuser that infusing optional and changeable white-color values to light up a modern kitchen, dining room, or foyer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.