Zoro Homepage

Madison Flush Mount, 1-Light, 16.5 In.W x 3 In.H, Matte Black/Frosted

  • Mfr # 1005F16-MB-LED

  • Zoro # G811799596


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Color temp
2700/3000/4000/5000K
Height
3 in
Watts
40
Dimmable
Yes
Standards
cETLus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005F16-MB-LED
Zoro #
G811799596
UPC #
685659189810
Country of Origin
China

Dimensions

Width
16.5 in
Height
3 in

Details

Color temp
2700/3000/4000/5000K
Watts
40
Dimmable
Yes
Finish
Matte Black
Item
Flush Mount
Standards
cETLus
Lamp Included
Yes
CRI
90
Location Rating
Damp
Bulb Base
LED
Collection
Madison
LED Delivered Lumen
2730
Frame Material
Steel
Number of Lights
1
Shade Material
Acrylic
Shade Finish/Color
Frosted
LED Source Lumen
3600

Description

Capture a low-key aesthetic to send ambient lighting from ceiling to floor. Steel construction forms a ring canopy with a dramatic matte black finish and vertical slats nestling a frosted acrylic diffuser that sends energy-efficient, optional and changeable white-color values to light up a modern kitchen, dining room, or foyer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.