Madison Flush Mount, 1-Light, 20.5 In.W x 3 In.H, Matte Black/Frosted

  • Mfr # 1005F20-MB-LED

  • Zoro # G111799388


product price: $394.00
/ea
Free Shipping & Returns

Key Features

Color temp
2700/3000/4000/5000K
Height
3 in
Watts
50
Dimmable
Yes
CRI
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005F20-MB-LED
Zoro #
G111799388
UPC #
685659189841
Country of Origin
China

Dimensions

Width
20.5 in
Height
3 in

Details

Color temp
2700/3000/4000/5000K
Watts
50
Dimmable
Yes
Finish
Matte Black
Item
Flush Mount
CRI
90
Lamp Included
Yes
Standards
cETLus
Shade Material
Acrylic
Bulb Base
LED
LED Source Lumen
4500
Shade Finish/Color
Frosted
Location Rating
Damp
Number of Lights
1
LED Delivered Lumen
4280
Frame Material
Steel
Collection
Madison

Description

Add versatility with a one-light flush mount ceiling light creating a sleek look with a bold matte black finish steel ring canopy. Vertical slats offer textural effects in a frame nestling a frosted acrylic diffuser, sending optional and changeable white-color values to light up a modern kitchen, dining room, or foyer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.