Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Malcalester 1 Light Flush Mount, Matte Black & Olde Brass

  • Mfr # 481F1-MB-OBR

  • Zoro # G805835590


product price: $144.00
/ea
Free Shipping & Returns

Key Features

Length
8"
Height
14.5"
Watts
100
Dimmable
Yes
Finish
Matte Black + Olde Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
481F1-MB-OBR
Zoro #
G805835590
UPC #
685659150018
Country of Origin
China

Dimensions

Length
8"
Width
8"
Height
14.5"
Canopy Dimensions
5-1/4 in x 5-1/4 in

Details

Watts
100
Dimmable
Yes
Finish
Matte Black + Olde Brass
Item
Flush Mount
Housing Material
Steel
Standards
CUL/cETLu
Series
Malcalester
Number of LEDs
Medium
Number of Light Bulbs Required
1
Rated Location
Dry

Description

The stylish design of this two-tone one-light flush mount light will dazzle your senses. It features a matte black and olde brass finish in a crisp round design highlighted by a series of overlapping X-cross patterns. This light brings a dynamic element to any hallway, foyer, dining room, or living room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.