Zoro Homepage

Malcalester 3 Light Flush Mount, Matte Black & White

  • Mfr # 481F13-MB-BN

  • Zoro # G505835654


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Length
13"
Width
13"
Watts
60
Dimmable
Yes
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
481F13-MB-BN
Zoro #
G505835654
UPC #
685659150100
Country of Origin
China

Dimensions

Length
13"
Width
13"
Height
12.25"
Canopy Dimensions
13 in x 13 in

Details

Watts
60
Dimmable
Yes
Finish
Matte Black
Item
Flush Mount
Standards
CUL/cETLu
Housing Material
Steel
Number of LEDs
Candelabra
Series
Malcalester
Number of Light Bulbs Required
3
Shade Finish
White
Rated Location
Damp
Shade Material
Glass

Description

Add charm and style to your home lighting with this two-tone three-light flush mount light. It features a combination matte black and brushed nickel finish in a crisp round design highlighted by an X-cross pattern. Any hallway, bedroom, dining room, or living room will enjoy an immediate ambient upgrade with the addition of this.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.