Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Malcalester 4 Light Flush Mount, Matte Black, Olde Brass & White

  • Mfr # 481F16-MB-OBR

  • Zoro # G605835431


product price: $264.00
/ea
Free Shipping & Returns

Key Features

Length
15.75"
Height
12.25"
Watts
60
Dimmable
Yes
Finish
Matte Black + Olde Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
481F16-MB-OBR
Zoro #
G605835431
UPC #
685659150131
Country of Origin
China

Dimensions

Length
15.75"
Width
15.75"
Height
12.25"
Canopy Dimensions
15-3/4 in x 15-3/4 in

Details

Watts
60
Dimmable
Yes
Finish
Matte Black + Olde Brass
Item
Flush Mount
Series
Malcalester
Number of LEDs
Candelabra
Standards
CUL/cETLu
Housing Material
Steel
Number of Light Bulbs Required
4
Shade Material
Glass
Shade Finish
White
Rated Location
Damp

Description

Enhance your home lighting with the eclectic charm of this two-tone four-light flush mount light. It features a combination matte black and olde brass finish in a stylish round design highlighted by an X-cross pattern. You and yours will enjoy the immediate upgrade in ambiance this light brings to any hallway, bedroom, dining room, or living room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.