Zoro Homepage

Malcalester 8 Light Pendant, Matte Black & White

  • Mfr # 481P30-MB-BN

  • Zoro # G405841649


product price: $697.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Height
21.5"
Length
30"
Width
30"
Number of Lights
8
Style
Transitional, Metropolitan, Classical, Restoration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
481P30-MB-BN
Zoro #
G405841649
UPC #
685659150063
Country of Origin
China

Dimensions

Height
21.5"
Length
30"
Width
30"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/4 in x 5-1/4 in
Chain Length
72 in

Details

Number of Lights
8
Style
Transitional, Metropolitan, Classical, Restoration
Shade Material
Glass
Item
Pendant
Finish
Matte Black
Watts
60
Standards
CUL/cETLu
Dimmable
Yes
Material
Steel
Series
Malcalester
Bulb Base
Candelabra
Rated Location
Dry
Shade Finish
White

Description

Make a statement with your home lighting when you add this spectacular two-tone eight-light pendant. It's crafted with a matte black and brushed nickel finish with the lights housed inside a round design highlighted by an X-cross pattern. This light will transform the look and feel of any foyer, grand dining room, living room, or kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.