Zoro Homepage

Margo 1 Light Pendant, Brushed Nickel And Clear Seedy

  • Mfr # 7501P14-BN

  • Zoro # G705841813


product price: $250.00
/ea
Free Shipping & Returns

Key Features

Height
15.25"
Length
13.75"
Width
13.75"
Number of Lights
1
Style
Modern, transitional, sleek, linear, mid-century modern, contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7501P14-BN
Zoro #
G705841813
UPC #
685659177480
Country of Origin
China

Dimensions

Height
15.25"
Length
13.75"
Width
13.75"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/8 in x 5-1/8 in

Details

Number of Lights
1
Style
Modern, transitional, sleek, linear, mid-century modern, contemporary
Shade Material
Glass
Item
Pendant
Finish
Brushed Nickel
Series
Margo
Dimmable
Yes
Standards
CUL/cETLu
Material
Steel
Watts
100
Rated Location
Dry
Shade Finish
Clear Seedy
Bulb Base
Medium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.