Zoro Homepage

Margo 1 Light Pendant, Olde Brass & White

  • Mfr # 7500P10-OBR

  • Zoro # G005841773


product price: $182.00
/ea
Free Shipping & Returns

Key Features

Height
11"
Length
9.75"
Width
9.75"
Number of Lights
1
Style
Modern, transitional, sleek, linear, mid-century modern, contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7500P10-OBR
Zoro #
G005841773
UPC #
685659177350
Country of Origin
China

Dimensions

Height
11"
Length
9.75"
Width
9.75"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/8 in x 5-1/8 in

Details

Number of Lights
1
Style
Modern, transitional, sleek, linear, mid-century modern, contemporary
Shade Material
Glass
Item
Pendant
Finish
Olde Brass
Series
Margo
Standards
CUL/cETLu
Watts
100
Dimmable
Yes
Material
Steel
Rated Location
Dry
Bulb Base
Medium
Shade Finish
White

Description

0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.