Zoro Homepage

Margo 1 Light Pendant, Polished Nickel & White

  • Mfr # 7500P14-PN

  • Zoro # G105841659


product price: $238.00
/ea
Free Shipping & Returns

Key Features

Height
15.25"
Length
13.75"
Width
13.75"
Number of Lights
1
Style
Modern, transitional, sleek, linear, mid-century modern, contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7500P14-PN
Zoro #
G105841659
UPC #
685659177398
Country of Origin
China

Dimensions

Height
15.25"
Length
13.75"
Width
13.75"
Canopy Dimensions
5-1/8 in x 5-1/8 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
Modern, transitional, sleek, linear, mid-century modern, contemporary
Shade Material
Glass
Item
Pendant
Finish
Polished Nickel
Material
Steel
Series
Margo
Dimmable
Yes
Watts
100
Standards
CUL/cETLu
Shade Finish
White
Bulb Base
Medium
Rated Location
Dry

Description

0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.