Zoro Homepage

Mariner 1 Light Mini Pendant, Bronze And Clear Seedy

  • Mfr # 444MP-BRZ

  • Zoro # G405841564


product price: $130.00
/ea
Free Shipping & Returns

Key Features

Height
8"
Length
5.5"
Width
5.5"
Number of Lights
1
Style
coastal; nautical; craftsman; contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444MP-BRZ
Zoro #
G405841564
UPC #
685659071139
Country of Origin
China

Dimensions

Height
8"
Length
5.5"
Width
5.5"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Number of Lights
1
Style
coastal; nautical; craftsman; contemporary
Shade Material
Glass
Item
Mini Pendant
Finish
Bronze
Watts
100
Dimmable
Yes
Standards
CUL/cETLu
Material
Steel
Series
Mariner
Rated Location
Dry
Shade Finish
Clear Seedy
Bulb Base
Medium

Description

Inspired by nautical themes, the Mariner collection of fixtures uses specially crafted seedy glass shades and pairs them with bold metal trim and detailing. Finishes include Brushed Nickel and Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.