Zoro Homepage

Mariner 1 Light Wall Sconce, Brushed Nickel And Clear Seedy

  • Mfr # 444-1S-BN

  • Zoro # G005841728


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Height
9.125"
Width
5.5"
Dimmable
Yes
Finish
Brushed Nickel
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444-1S-BN
Zoro #
G005841728
UPC #
685659071023
Country of Origin
China

Dimensions

Height
9.125"
Width
5.5"
Length
7.625"
Canopy Dimensions
4-1/2 in x 9 in
Backplate Dimensions
4.5"L x 9"W

Details

Dimmable
Yes
Finish
Brushed Nickel
Item
Wall Sconce
Standards
CUL/cETLu
Housing Material
Steel
Lamp Watts
100
Series
Mariner
Rated Location
Damp
Number of Lights
1
Shade Finish
Clear Seedy
Shade Material
Glass
Bulb Base
Medium
Frame Material
Steel

Description

Inspired by nautical themes, the Mariner collection of fixtures uses specially crafted seedy glass shades and pairs them with bold metal trim and detailing. Finishes include Brushed Nickel and Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.