Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mariner 1 Light Wall Sconce, Chrome And Clear Seedy

  • Mfr # 444-1S-CH

  • Zoro # G905841668


product price: $146.00
/ea
Free Shipping & Returns

Key Features

Height
9.125"
Width
5.5"
Dimmable
Yes
Finish
Chrome
Lamp Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444-1S-CH
Zoro #
G905841668
UPC #
685659081855
Country of Origin
China

Dimensions

Height
9.125"
Width
5.5"
Length
7.625"
Canopy Dimensions
4-1/2 in x 9 in
Backplate Dimensions
4.5"L x 9"W

Details

Dimmable
Yes
Finish
Chrome
Item
Wall Sconce
Lamp Watts
100
Standards
CUL/cETLu
Housing Material
Steel
Series
Mariner
Number of Lights
1
Frame Material
Steel
Shade Finish
Clear Seedy
Bulb Base
Medium
Rated Location
Damp
Shade Material
Glass

Description

Adopt a cheerful maritime-inspired theme and enjoy the charming look of this chrome steel one-light wall sconce. Intricate design detailing pairs a romantic seedy glass conical shade with ornate metal trim for good measure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.