Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mariner 3 Light Vanity, Bronze And Clear Seedy

  • Mfr # 444-3V-BRZ

  • Zoro # G605835110


product price: $214.00
/ea
Free Shipping & Returns

Key Features

Height
8.875"
Length
7.625"
Width
24"
Housing Finish
Bronze
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444-3V-BRZ
Zoro #
G605835110
UPC #
685659071078
Country of Origin
China

Dimensions

Height
8.875"
Length
7.625"
Width
24"
Canopy Dimensions
24 in x 4-1/2 in
Backplate Dimensions
24"L x 4.5"W

Details

Item
Vanity
Housing Finish
Bronze
Number of Lights
3
Style
coastal; nautical; craftsman; contemporary
Shade Material
Glass
Housing Material
Steel
Standards
CUL/cETLu
Dimmable
Yes
Series
Mariner
Lamp Watts
100
Rated Location
Damp
Bulb Base
Medium
Shade Finish
Clear Seedy

Description

Inspired by nautical themes, the Mariner collection of fixtures uses specially crafted seedy glass shades and pairs them with bold metal trim and detailing. Finishes include Brushed Nickel and Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.