Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mariner 4 Light Vanity, Chrome And Clear Seedy

  • Mfr # 444-4V-CH

  • Zoro # G105835108


product price: $320.00
/ea
Free Shipping & Returns

Key Features

Height
8.875"
Length
7.625"
Width
32"
Housing Finish
Chrome
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444-4V-CH
Zoro #
G105835108
UPC #
685659081886
Country of Origin
China

Dimensions

Height
8.875"
Length
7.625"
Width
32"
Canopy Dimensions
32 in x 4-1/2 in
Backplate Dimensions
32"L x 4.5"W

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
4
Style
coastal; nautical; craftsman; contemporary
Shade Material
Glass
Standards
CUL/cETLu
Housing Material
Steel
Dimmable
Yes
Series
Mariner
Lamp Watts
100
Shade Finish
Clear Seedy
Bulb Base
Medium
Rated Location
Damp

Description

Borrowing from a beloved nautical motif, the uplifting style of this four-light vanity fixture becomes an integral part of a master or guest bath design scheme. Luscious, shiny chrome metal provides a mount and ornate trim detailing for conical shades made from texture-rich seedy glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.