Zoro Homepage

Mariner 5 Light Vanity, Chrome And Clear Seedy

  • Mfr # 444-5V-CH

  • Zoro # G805835026


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Height
8.875"
Length
7.625"
Width
40"
Housing Finish
Chrome
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444-5V-CH
Zoro #
G805835026
UPC #
685659081893
Country of Origin
China

Dimensions

Height
8.875"
Length
7.625"
Width
40"
Canopy Dimensions
40 in x 4-1/2 in
Backplate Dimensions
40"L x 4.5"W

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
5
Style
coastal; nautical; craftsman; contemporary
Shade Material
Glass
Series
Mariner
Dimmable
Yes
Housing Material
Steel
Standards
CUL/cETLu
Lamp Watts
100
Shade Finish
Clear Seedy
Bulb Base
Medium
Rated Location
Damp

Description

At the center of a contemporary, stylish bath space lies this personality-rich five-light vanity fixture. Indulge in a charming maritime theme that marries sleek chrome finish steel and seedy glass shades, with a dose of ornate metal trim.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.