Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marlow 5 Light Outdoor Linear, Matte Black And Seedy

  • Mfr # 589-5L-BK

  • Zoro # G905841996


product price: $384.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
5
Bulb Base Type
Candelabra
Length
42"
Width
4.5"
Height
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
589-5L-BK
Zoro #
G905841996
UPC #
685659159073
Country of Origin
China

Dimensions

Length
42"
Width
4.5"
Height
10"
Chain Length
Rods: 8x24" + 4x12" + 2x6" + 2x3"
Cord/Wire Length
170 in
Canopy Dimensions
11-3/4 in x 4-1/2 in

Details

Item
Outdoor Linear Chandelier
Number of Lights
5
Bulb Base Type
Candelabra
UL Listed
CUL/cETLu
Style
Outdoor, Traditional, Transitional, Costal
Shade Material
Glass
Series
Marlow
Frame Finish
Matte Black
Frame Material
Aluminum
Light Bulb Wattage
60 W
Dimmable
Yes
Rated Location
Damp
Shade Finish
Seedy

Description

Exterior or interior, fashionable light fixtures add a welcomed dose of aesthetical updates and ambient lighting, both delivered in style by the Marlow five-light outdoor linear fixture. Sophisticated minimalism reflects in a fixture featuring a steel frame with an ashen barnboard finish with matching accents. Cylinder shades fashioned of romantic seedy glass dress up its romantic attitude, offering a filtered view of candelabra-style bulbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.