Zoro Homepage
This item is Discontinued.
Z-Lite Marquee 1 Light Wall Sconce, Chrome & Clear 455-1S-CH

Marquee 1 Light Wall Sconce, Chrome & Clear (Discontinued)

  • Mfr # 455-1S-CH
  • Zoro # G905841309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
455-1S-CH
Zoro #
G905841309
UPC #
685659077452
Country of Origin
China

Dimensions

Height
6"
Width
7.25"

Details

Finish
Chrome
Item
Wall Sconce
Series
Marquee
Housing Material
Steel
Lamp Watts
60

Description

A brilliant contemporary aesthetic pairs luscious chrome steel with a delicate clear glass open orb to create spot lighting in a contemporary space. Fine artistic work produces a fusion of metropolitan and transitional that goes from room to room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.