Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marquee 10 Light Pendant, Chrome & Clear

  • Mfr # 455-10CH

  • Zoro # G405841328


product price: $532.00
/ea
Free Shipping & Returns

Key Features

Height
35"
Length
14"
Width
14"
Number of Lights
10
Style
architectural; modern; contemporary, transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
455-10CH
Zoro #
G405841328
UPC #
685659077391
Country of Origin
China

Dimensions

Height
35"
Length
14"
Width
14"
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in

Details

Number of Lights
10
Style
architectural; modern; contemporary, transitional
Shade Material
Glass
Item
Pendant
Finish
Chrome
Material
Steel
Standards
CUL/cETLu
Series
Marquee
Watts
60
Dimmable
Yes
Bulb Base
Candelabra
Rated Location
Dry
Shade Finish
Clear

Description

Delicate open glass orbs descend down a bright chrome steel rod, bringing an artistic modern effect to this 10-light pendant. Enjoy the sleek minimalist look with upscale attitude and a wonderful versatility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.