Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marquee 12 Light Pendant, Chrome & Clear

  • Mfr # 455-12CH

  • Zoro # G405841342


product price: $618.00
/ea
Free Shipping & Returns

Key Features

Height
43.25"
Length
14"
Width
14"
Number of Lights
12
Style
contemporary; metropolitan; transitional; fusion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
455-12CH
Zoro #
G405841342
UPC #
685659077407
Country of Origin
China

Dimensions

Height
43.25"
Length
14"
Width
14"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in

Details

Number of Lights
12
Style
contemporary; metropolitan; transitional; fusion
Shade Material
Glass
Item
Pendant
Finish
Chrome
Watts
60
Dimmable
Yes
Material
Steel
Series
Marquee
Standards
CUL/cETLu
Rated Location
Dry
Shade Finish
Clear
Bulb Base
Candelabra

Description

This 12-light chrome and glass pendant offers modern brilliance and space-saving convenience. A blend of shiny chrome finish steel sets the stage for delicate clear glass open orb shades that line up in various directions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.