Zoro Homepage
This item is Discontinued.
Z-Lite Marquee 6 Light Pendant, Chrome & Clear 455-6L-CH

Marquee 6 Light Pendant, Chrome & Clear (Discontinued)

  • Mfr # 455-6L-CH
  • Zoro # G805841225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
455-6L-CH
Zoro #
G805841225
UPC #
685659077421
Country of Origin
China

Dimensions

Height
5.5"
Width
14"

Details

Number of Lights
6
Shade Material
Glass
Item
Pendant
Finish
Chrome
Series
Marquee
Material
Steel
Watts
60

Description

Relish the sheer beauty of modern chrome finish steel and delicate clear glass, choosing this exceptional six-light pendant to illuminate an open space. With artfully tilted open-ended orb shades, its versatility also adds beauty to a transitional decor theme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.